Beli drill chuck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  2. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.199.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  3. YUKIWA SEIKO Drill Chuck (Chuck Bor)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp93.900

    YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Deskripsi:
    -High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
  4. SAN OU Drill Chuck
    23%
    Mulai

    Rp37.900

    SAN OU Drill Chuck
    Deskripsi:
    Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
  5. TRUSCO Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp2.499.900

    TRUSCO Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Overall Length (mm): 105
    • Weight (kg): 1.03
    • Deflection Pricision: Less than 50micro
    • Clutching Capability (mm): 0.5 - 13
    • Mounting Taper: JT6
    • Outer Diameter d (mm): 50.5
  6. HOZAN Alligator Clip
    Mulai

    Rp129.900

    HOZAN Alligator Clip
    atribut:
    • Compatible Models: F-152/153/154/155
  7. YUKIWA Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp6.199.900

    YUKIWA Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Included Accessories: Hook spanner
  8. TRUSCO Drill Chuck
    31%
    Mulai

    Rp639.900

    TRUSCO Drill Chuck
    Deskripsi:
    -Can be hang on a hammer drill, drill with a drill and detach screws with a bit.-Equipped with chuck key.-For SDS plus hammer drill and for rotation only.
    atribut:
    • Total Length: 110mm
    • Chuck Capacity: 2 to 13mm
  9. E-Value Small Drill Chuck
    Mulai

    Rp169.900

    E-Value Small Drill Chuck
    Deskripsi:
    The small chuck allows you to work in narrow spaces. Since it is a keyless chuck, it can be easily installed by hand tightening. Since it is a lightweight type, even women can use it easily. No chuck handle required. Turning the rotating part to the right will tighten it, and turning it to the left will loosen it. A drill chuck that can be attached to a rechargeable drill driver or electric drill to grasp various tip tools.
    atribut:
    • Suitable Model: Charging drill/electric drill
    • Mounting Dimensions (mm): 1.5~6.5
    • Chucking Size (mm): 6.5
    • Shank Diameter (mm): 6.35
  10. BOSCH Kepala Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  11. SI Drill Chuck
    Mulai

    Rp719.900

  12. MILWAUKEE Drill Chuck
    66%
    Mulai

    Rp339.900

    MILWAUKEE Drill Chuck
    atribut:
    • Material - Machining: High Speed Steel
  13. NITTO KOHKI Chuck Assembly (Chuck Bor)
    Mulai

    Rp1.799.900

    NITTO KOHKI Chuck Assembly (Chuck Bor)
    atribut:
    • Compatible Models: AW-3500
  14. Vessel Drill Chuck
    Mulai

    Rp759.900

    Vessel Drill Chuck
    Deskripsi:
    -By attaching to electric screwdriver, drilling, cutting and polishing work can be done.-The nail of the chuck is an excellent grasping power with high precision.-Equipped with chuck key.-Hexagon shaft diameter is 6.35mm.
    atribut:
    • Total Length: 122mm
    • Chuck Capacity: 1.5 to 13.0mm
  15. NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Mulai

    Rp1.499.900

    NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  16. BOSCH Chuck Drill
    Mulai

    Rp999.900

  17. Vertex Drill Chuck Holder BT40-APU13 (Chuck Bor)
    Mulai

    Rp2.599.900

    Vertex Drill Chuck Holder BT40-APU13 (Chuck Bor)
    Deskripsi:
    Drill Chuck Holder/APU.
    atribut:
    • Size (mm): 50
    • Taper: BT40-APU13
Daftar Harga drill chuck Terbaru November 2026
monotaro Drill Chuck (Chuck Bor)Rp249.900
TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)Rp3.199.900
YUKIWA SEIKO Drill Chuck (Chuck Bor)Rp93.900
SAN OU Drill ChuckRp37.900
Sellery Drill ChuckRp57.900
Wipro Drill Chuck Key TypeRp169.900
TRUSCO Keyless Drill Chuck (Chuck Bor)Rp2.499.900
HOZAN Alligator ClipRp129.900
YUKIWA Keyless Drill Chuck (Chuck Bor)Rp6.199.900
TRUSCO Drill ChuckRp639.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)